Fisherbrand™ Fisherbrand™ Upright Set Leg Mounted Single Sided Slots With Power Plug Available on GSA/VA Contract for Federal Government customers only.

 View more versions of this product

Catalog No. 25-100-351

  Check Availability
Add to Cart

    Specifications

    Height (English) 36 in.
    Height (Metric) 91.4cm
    Product Type Single Sided Slot w/Power Plug

    • Heavy 5.08cm (2 in.) square frame
    • Uprights are bolted directly into leg
    • Snap-on accessories. No tools required
    • Required for adjustable shelves, bin box rails and lights
    • Powerplug and cord are mounted on one upright
    • Level shelves and accessories without measuring

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit