Fisherbrand™ Vinyl-Impregnated Gloves

Stretchable knit cotton work gloves impregnated with durable PVC plastic

 View more versions of this product

Catalog No. 19-049584

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9 x 3.7 in. (23 x 9.5cm)
    Glove Cuff Style Slip-on
    Hem Color Green
    For Use With (Application) assembly, inspection, parts handling and general maintenance
    Length (English) 9 in.
    Length (Metric) 23cm
    Material Vinyl
    Liner Material Vinyl
    Powdered Yes
    Size Medium
    Sterile Yes
    Width (Metric) 9.5cm
    Color Red
    Width (English) 3.7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit