Fisherbrand™ White Vinyl-Coated Test Tube Racks with Legs Available on GSA/VA Contract for Federal Government customers only.

Resist chemical attack from dilute mineral acids and alkalis

 View more versions of this product

Catalog No. 14-790-4

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Cavity 16mm
    Height (Metric) 6.4cm
    Length (English) 9.5 in.
    Length (Metric) 24.1cm
    Width (English) 3.37 in.
    Dimensions (L x W x H) 9.5 x 3.37 x 2.5 in. (24.1 x 8.6 x 6.4cm)
    Width (Metric) 8.6cm
    Autoclavable Yes
    Height (English) 2.5 in.
    Type Rack, Tube
    Holds 16mm Tubes
    Positions 48.0,48.0
    Material Epoxy Coated Heavy-gauge Steel Wire
    Product Type Rack, Tube
    Tube Size 16mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit