Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap

Click to view available options
Capacity (Metric):
60 mL
125 mL
237 mL
500 mL
1000 mL

For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Flint glass, straight sided rounds
  • •    Ideal for granular chemicals
  • />•    Come with polyvinyl lined caps
  • Designed without shoulders for maximum storage capacity and content visibility

Closure Liner Poly/Vinyl
Closure Type Screw Cap
Closure Material Plastic
Capacity 4 oz., 125mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Material Flint Glass,Glass
Type Straight Sided Round Bottle