Learn More
Fisherbrand Premium Clipped-Corner Microscope Slides
Ideal for manual blood smears
$95.60 - $114.90
Specifications
Corner Style | Clipped |
---|---|
Length (Metric) | 75mm |
Width (Metric) | 25mm |
Quantity | 144/Pk., 10Pk./Cs. |
Thickness (Metric) | 1mm |
Catalog Number | Description | Price | Qty | Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Price | Qty | Availability | |||||
22-038-103
![]() ![]() |
N/A | w/Superfrost tab |
Pack of 144 for $114.90
Case of 10 PK for $973.00 |
![]() |
22-038-104
![]() |
N/A | No tab |
Pack of 144 for $95.60
Case of 10 PK for $803.50 |
|
22-038-105
![]() |
N/A | Color-coded frosted tab |
Pack of 144 for $104.10
Case of 10 PK for $878.00 |
|
Description
Ideal for manual blood smears
- Due to surface and edge quality, preferred for manual blood smears and other hematology applications
- Same high quality as other Fisherfinest slides, except all four corners are clipped
- Slides are more comfortable to handle and safer to use than conventional slides
- Choose from Superfrost tab, frosted tab, or plain (no tab) slides
- Size: 25 x 75 x 1mm
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Clipped | |
25mm | |
1mm |
75mm | |
144/Pk., 10Pk./Cs. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.