Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium Cover Glasses
The ultimate in purity and cleanliness for exacting work in histology, cytology, urinalysis and microbiology
Specifications
Product Type | Premium Coverslip |
---|---|
Material | Glass |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
Catalog Number | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||||
12-544-14
|
50 x 24 mm | Bulk Pack of 4 oz. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
12-548-5A
|
30 x 22 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548-5J
|
40 x 24 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548-5C
|
40 x 22 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548-5P
|
60 x 24 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548-5M
|
50 x 24 mm | Pack of 1 oz. (54 pieces) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548B
|
22 x 22 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548C
|
25 x 25 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
12-548A
|
18 x 18 mm | Pack of 1 oz. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
For exacting work in histology, cytology, urinalysis and microbiology. Experience the ultimate in purity and cleanliness.
- Made of crystal-clear, pure water-white glass with uniform surface quality, precise squared edge, perfect flatness and exact dimensions
- Precleaned and packaged to stay clean
- Each glass is individually inspected and boxed in a molded plastic container for snugness and easy removal
Order Info
No. 1 thickness range: 0.13 to 0.17mm
Specifications
Premium Coverslip | |
Glass | |
#1 (0.13 to 0.16 mm) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title