Fisherfinest™ Premium Cover Glasses Available on GSA/VA Contract for Federal Government customers only.

The ultimate in purity and cleanliness for exacting work in histology, cytology, urinalysis and microbiology

 View more versions of this product

Catalog No. 12-548-5R

  Check Availability
Add to Cart

    Specifications

    Product Type Premium Coverglass
    Dimensions (L x W) 50 x 35mm
    Material Glass
    No. per Pack Pack of 1 oz.
    Shape Rectangular
    Length (Metric) 50mm
    Width (Metric) 35mm
    Thickness (Metric) 0.13 to 0.17mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit