Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy-Duty Steel Table with Epoxy Work Surface and Leveling Glides

Fisherbrand™ Fixed Height Heavy Duty Steel Tables are great for general lab use. Fixed tables at standing height.

 View more versions of this product

Catalog No. 06-000-165

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Table Frame, Work Surface, Leveling Glides

Description

Description

  • Height measured from top of work surface to the floor
  • Fully welded tubular steel frame

Tables rated for 2000 lbs.

Order Info

Note: Table top will need to be attached to table frame at the job site.

Specifications

Specifications

2000 lb.
White
61cm
36 in.
91.4 cm
Tubular Steel, Epoxy Work Surface
72 in.
907.2kg
24 in.
Steel
2 x 2 in. Tubular Steel
Table Frame, Epoxy Work Surface and Leveling Glides
Table
182.9cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit