Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Manitowoc Flake Ice Maker Floor Model
SDPSCI_ED

Flaked ice machine preferred for lab, clinical and education use. CurranTaylor Manitowoc low profile self contained flake (crushed) ice packs tightly and cools quickly.

Manufacturer:  CurranTaylor™ FADA0266A/EMD

Catalog No. S72063


Add to cart

Description

Description

  • Flaked ice maker machine
  • Produces up to 272 lb/day (123 kg) and stores 50 lb. (23 kg)
  • High grade stainless steel evaporator for max durability
  • Heavy duty maintenance free high load capacity bearings for enhanced reliability
  • Easy-access door slides up and out of the way
  • Refrigerant gas is R290A with -0- ozone depletion
  • Only 20 in. wide and 31.75 in. high fits under the lowest of benches
  • ETL and CE listed
  • EnergyStar rated
  • Power cord included
  • Outstanding factory warranty with exclusive CT Concierge Service
  • Cat. No. 09-540-121 filter package recommended
Specifications

Specifications

12.0 gallons/100 lb ice
19.69 in.
Ice maker machines
60Hz
C.ETL.US, CE, EnergyStar rated
31.75 to 37.5 in.
Makes up to 272 lb./day (123 kg)
Max fuse 15A
168 lb
Stores 50 lb. (23 kg)
115V
115/60/1
7.75KWH/100 lb ice
26 in.
R290A with -0- ozone depletion
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit