Thermo Scientific™ Flammable-Materials Storage Freezers Available on GSA/VA Contract for Federal Government customers only.

Ensure safe cold storage of volatile materials with flammable-materials freezers, engineered with no electrical components that could trigger an explosion.

Manufacturer: Thermo Scientific™ 20FFEETSV

 View more versions of this product

Catalog No. 20FFEETSV

  Check Availability
Add to Cart

    Specifications

    Warranty Warranty varies by country, please contact us for details
    Dimensions (L x W x H) Exterior 32.13 x 34 x 73.13 in. (81.6 x 86.4 x 185.7 cm)
    Dimensions (D x W x H) Interior 23.8 x 27.8 x 57.8 in. (60.3 x 70.5 x 146.7 cm)
    Temperature Range (Metric) -12°C to -20°C
    Color White
    Control Mechanical Dial Thermostat/Outside on Rear of Unit
    Current 2.5 Amps/600 Watts
    Casters Adjustable Leveling Feet
    Compressor Bottom Mounted
    Door Count 1(1 compartment)
    Door Style Hinged, Opens Left to Right, Non-Reversible
    Exterior Finish Epoxy Coated Steel
    Interior Finish Epoxy Coated Steel
    Model 20FFEETSV
    Shipping Weight (English) 283 lbs.
    Shipping Weight (Metric) 128kg
    Type Flammable Material Storage Freezer
    Cabinet Material Epoxy-coated steel, White,Epoxy-coated steel, White
    Voltage 230V
    Certifications/Compliance UL listed meets NFPA 45 and 70
    Height (English) Interior 57.5 in.
    Electrical Requirements 230 V/50 Hz
    Height (Metric) Exterior 170.8cm
    Height (Metric) Interior 145.05cm
    Hertz 50Hz
    Refrigerant R134A,CFCFree,R134a,100% CFC Free
    Shelves 4 fixed Interior shelves, 1 Wire Basket, 6 door shelves
    Width (English) Exterior 33 in.
    Width (English) Interior 27 in.
    Capacity (English) 20.0 cu. ft.
    Width (Metric) Exterior 83.8cm
    Width (Metric) Interior 68.58cm
    Capacity 20.9 Cubic Feet/591.82 Liters,20.0 cu. ft. / 566.34L
    Insulation Polyurethane Foam,Polyurethane Foam
    Capacity (Metric) 566.34L
    Chamber Material Epoxy coated Steel,Epoxy coated Steel
    Defrost Manual Defrost
    Plug Type NEMA 6-15P
    Depth (English) Exterior 31.25 in.
    Depth (English) Interior 21 in.
    Depth (Metric) Exterior 79.4cm
    Depth (Metric) Interior 53.34cm
    Height (English) Exterior 67.25 in.

    Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers, engineered with no internal electrical components that could trigger an explosion. Freezers meet OSHA and National Fire Protection Association safety requirements.

    • Thermostat located on exterior of cabinet to eliminate interaction with stored materials
    • Magnetic vinyl gaskets for positive door seal
    • CFC-free insulation and coolant
    • Manual defrost
    • Built-in key lock
    • Built-in evaporators in shelves for even cooling
    • Four permanently positioned wire shelves
    • Enameled steel exterior with ABS plastic interior

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit