Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Flammable-Materials Storage Freezers
Ensure safe cold storage of volatile materials with flammable-materials freezers, engineered with no electrical components that could trigger an explosion.
Supplier: Thermo Scientific™ 20FFEETSA
Description
Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers, engineered with no internal electrical components that could trigger an explosion. Freezers meet OSHA and National Fire Protection Association safety requirements.
- Thermostat located on exterior of cabinet to eliminate interaction with stored materials
- Magnetic vinyl gaskets for positive door seal
- CFC-free insulation and coolant
- Manual defrost
- Built-in key lock
- Built-in evaporators in shelves for even cooling
- Four permanently positioned wire shelves
- Enameled steel exterior with ABS plastic interior
Warranty and Services
13 Months Parts and Labor
Specifications
Flammable Material Storage Freezer | |
566.34 L | |
Hinged | |
Right | |
Polyurethane Foam | |
Enameled Steel | |
6 Fixed | |
Adjustable Leveling Feet | |
Mechanical Dial Thermostat/Outside on Rear of Unit | |
Manual | |
23.8 x 27.8 x 57.8 in. (60.3 x 70.5 x 146.7 cm) | |
5 A | |
115 V | |
60 Hz | |
Bottom-mounted | |
283 lb. | |
6, 10 |
20.0 cu. ft. | |
-12°C to -20°C | |
1 (1 compartment) | |
Epoxy-coated Steel | |
ABS Plastic | |
4 Fixed | |
cCSAus | |
White | |
Warranty varies by country, please contact us for details | |
20FFEETSA | |
32.13 x 34 x 73.13 in. (81.6 x 86.4 x 185.7 cm) | |
NEMA 5-15 P | |
115 V 60 Hz | |
575 w | |
R134a, 100% CFC Free | |
128 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction