Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer Available on GSA/VA Contract for Federal Government customers only.

Safely store volatile materials with this Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion.

Manufacturer:  Thermo Scientific™ 10FCEETSV

 View more versions of this product

Catalog No. 10FCEETSV


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Safely store volatile materials with the Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion. The refrigerator/freezer meets OSHA and National Fire Protection Association safety requirements.

Features:
  • Magnetic vinyl gaskets for positive door seal
  • CFC-free insulation and coolant
  • Three adjustable shelves and four door shelves in refrigerator section
  • Hydraulic thermostat; adjustable natural air flow vent
  • ABS plastic interior with enameled steel exterior
  • Manual defrost
  • Refrigerator/freezer has separate doors

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1°C to 12°C (Refrigerator), -12°C to -20°C (Freezer)
10.1 cu. ft.
230 V 50 Hz
50 Hz
NEMA 6-15 P
Ref: 18.25 x 19.75 x 38.25 in. (46.4 x 50.2 x 97.2 cm)
Frz: 11.25 x 18 x 18.25 in. (28.6 x 45.7 x 46.3 cm)
54.5 kg
68 kg
R134a, 100% CFC Free
ABS Plastic
None
White
360 w
Bottom Mounted
-12°C to -20° C
1°C to 12°C
Mechanical Dial Thermostat/Outside on Rear of Unit
NFPA 45 and 70, UL
286 L
230 V
1.5 A
24 x 23.63 x 59.75 in. (60.96 x 60 x 151.77 cm)
120 lb.
150 lb.
Polyurethane Foam
Hinged, Open Left to Right, Reversible
3 Adjustable Shelves, 1 Fixed Shelf, 1 Drawer, 4 Door Shelves
Warranty varies by country, please contact us for details
Enameled Steel
2 Adjustable Feet In Front, 2 Fixed Pads In Rear
10FCEETSV
Automatic (refrigerator), manual (freezer)
Flammable Material Storage Freezer/Refrigerator
2 (2 compartments)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit