Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer Available on GSA/VA Contract for Federal Government customers only.

Safely store volatile materials with this Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion.

Manufacturer: Thermo Scientific™ 10FCEETSA

 View more versions of this product

Catalog No. 10FCEETSA

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) Exterior 24 x 23.63 x 59.75 in. (60.96 x 60 x 151.77cm)
    Temperature Range (Metric) Ref: 1°C to 12°C Frz: -12°C to -20°C
    Current 1.9Amps/230Watts
    Model 10FCEETSA
    Type Flammable Material Storage Freezer/Refrigerator
    Casters 2 Adjustable Feet In Front, 2 Fixed Pads In Rear
    Compressor Bottom Mounted
    Color White
    Control Mechanical Dial Thermostat/Outside on Rear of Unit
    Warranty 13 Months Parts and Labor
    Door Count 2(2 compartments)
    Door Style Hinged, Open Left to Right, Reversible
    Exterior Finish Enameled steel
    Interior Finish ABS Plastic
    Refrigerant R134a, 100% CFC Free
    Certifications/Compliance UL listed meets NFPA 45 and 70
    Electrical Requirements 115 V/60 Hz
    Capacity 10.1 Cubic Feet/286 Liters,10.1 cu. ft. / 286L
    Defrost Ref: Automatic Defrost; Frz: Manual Defrost
    Insulation Polyurethane Foam,Polyurethane Foam
    Plug Type Yes/Three prong NEMA 5-15P, 3.048 Meters (10 Feet)
    Shelves 3 Adjustable Shelves, 1 Fixed Shelf, 1 Drawer, 4 Door Shelves
    Access Security None
    Temperature Range (Refrigerator) 1° to 12°C
    Dimensions (D x W x H) Interior Ref: 18.25 x 19.75 x 38.25 in. (46.4 x 50.2 x 97.2cm)
    Frz: 11.25 x 18 x 18.25 in. (28.6 x 45.7 x 46.3cm)
    Net Weight (English) 120 lb.
    Capacity (Metric) 286L,286L
    Hertz 60Hz
    Temperature Range (Freezer) -12° to -20°C
    Shipping Weight (English) 150 lb.
    Width (English) Freezer 18 in.
    Width (English) Refrigerator 19.5 in.
    Width (Metric) Exterior 59.7cm
    Capacity (English) 10.1 cu. ft.,10.1 cu. ft.
    Amperage 1.9A,1.9A
    Chamber Material Enameled steel, White
    Height (Metric) Freezer 30.5cm
    Width (English) Exterior 23.5 in.
    Width (Metric) Freezer 45.7cm
    Depth (English) Exterior 30.5 in.
    Height (English) Exterior 60 in.
    Height (English) Freezer 12 in.
    Wattage 230w
    Shipping Weight (Metric) 68kg
    Height (Metric) Exterior 152.4cm
    Height (Metric) Refrigerator 99cm
    Voltage 120V
    Depth (Metric) Exterior 77.5cm
    Doors 2 (2 compartments); Hinged, Opens Left to Right, Reversible
    Depth (English) Refrigerator 18 in.
    Depth (Metric) Freezer 41.3cm
    Depth (Metric) Refrigerator 45.7cm
    Width (Metric) Refrigerator 49.5cm
    Height (English) Refrigerator 39 in.
    Depth (English) Freezer 16.25 in.
    Net Weight (Metric) 54.5kg

    Safely store volatile materials with the Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion. The refrigerator/freezer meets OSHA and National Fire Protection Association safety requirements.

    Features:

    • Magnetic vinyl gaskets for positive door seal
    • CFC-free insulation and coolant
    • Three adjustable shelves and four door shelves in refrigerator section
    • Hydraulic thermostat; adjustable natural air flow vent
    • ABS plastic interior with enameled steel exterior
    • Manual defrost
    • Refrigerator/freezer has separate doors

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit