Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Flammable-Materials Storage Refrigerators

Ensure safe cold storage of volatile materials with flammable-materials refrigerators are that are engineered with no internal electrical components.

Manufacturer:  Thermo Scientific™ 20FREETSA

 View more versions of this product

Catalog No. 20FREETSA


  Check Availability
Add to cart

Specifications

Description

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Refrigerators. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.

  • Temperature range: 2° to 7°C
  • Manual defrost
  • Hydraulic thermostat on exterior to eliminate interaction with stored materials
  • Aluminum evaporator coil
  • Magnetic vinyl gaskets for positive door seal
  • CFC-free insulation and coolant
Description & Specifications

Specifications

Door Lock
White
Flammable Materials Storage (FMS) Refrigerator
5.0A
20.9 cu. ft.
2 Adjustable Feet In Front, 2 Fixed Pads In Rear
Bottom Mounted
1(1 compartment)
Epoxy Coated Steel
23.8 x 27.8 x 57.8 in. (60.3 x 70.5 x 146.7 cm)
Epoxy Coated Steel
20FREETSA
230 lb.
R134a,100% CFC Free
1°C to 12°C
115V
575w
Indoor Cold Storage Of Flammable Solvents
3 in. On Sides, 3 in. At Back, 3 in. On Top
cCSAus
Mechanical Dial Thermostat/Outside on Rear of Unit
5 Amps/575 Watts
20.9 Cubic Feet/591.82 Liters
591.82L
Manual Defrost
Temperature Display - None
Hinged, Opens left to Right, Non-Reversible
32.13 x 34 x 73.13 in. (81.6 x 86.4 x 186.1cm)
60Hz
Polyurethane Foam
10 Feet (3.048 Meters) NEMA 5-15P
4 Fixed Shelves, 6 Fixed Door Shelves
104.3kg
Flammable Material Storage Refrigerator
115 V/60 Hz
13 Months Parts and Labor
10 Years
Interior - none
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit