Thermo Scientific™ Flammable-Materials Storage Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Ensure safe cold storage of volatile materials with flammable-materials refrigerators are that are engineered with no internal electrical components.

Manufacturer: Thermo Scientific™ 50FREETSA

 View more versions of this product

Catalog No. 50FREETSA

  Check Availability
Add to Cart

    Specifications

    Shipping Weight (English) 420 lbs.
    Shipping Weight (Metric) 190.5 kg
    Temperature Range (Metric) 1°C to 12°C
    Min. Clearance 3 in. On Sides, 3 in. At Rear, 12 in. On Top
    For Use With (Application) Indoor Cold Storage Of Flammable Solvents
    Typical Lifetime 10 Years
    Lighting Interior - none
    Display Digital Display
    Warranty 13 Months Parts and Labor
    Model 50FREETSA
    Type Flammable Material Storage Refrigerator
    Certifications/Compliance UL
    Electrical Requirements 115 V/60 Hz
    Control Mechanical Thermostat/ Outside of Unit, Top Mounted
    Current 9.1 Amps/600 Watts
    Capacity 50 Cubic Feet/1415.8 Liters
    Casters 4 Levelling Legs
    Defrost Manual Defrost
    Compressor Top Mounted
    Door Count 1(1 compartment)
    Door Style Hinged, 2 Side by Side Doors, Open Outwards
    Exterior Finish Epoxy Enameled Steel
    Interior Finish Stainless Steel
    Insulation Polyurethane Foam
    Plug Type Yes/Three prong NEMA 5-15P
    Refrigerant R134A, CFC Free
    Doors Single (one compartment)
    Description Flammable Materials Storage (FMS) Refrigerator
    Hertz 60Hz
    Dimensions (L x W x H) Exterior 34.25 x 52 x 77.25 in. (87 x 132.1 x 196.2cm)
    Capacity (English) 50 cu. ft.
    Capacity (Metric) 1,415.8L
    Dimensions (D x W x H) Interior 26.5 x 45.75 x 59 in. (67.3 x 116.2 x 149.8cm)
    Voltage 115V
    Color Grey
    Amperage 9.1A
    Access Security Without lock
    Shelves 8 Adjustable Shelves

    Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Refrigerators. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.

    • Temperature range: 2° to 7°C
    • Manual defrost
    • Hydraulic thermostat on exterior to eliminate interaction with stored materials
    • Aluminum evaporator coil
    • Magnetic vinyl gaskets for positive door seal
    • CFC-free insulation and coolant

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit