Thermo Scientific™ Flammable-Materials Storage Refrigerators

Ensure safe cold storage of volatile materials with flammable-materials refrigerators are that are engineered with no internal electrical components.

Manufacturer: Thermo Scientific™ 20FRCETSV

 View more versions of this product

Catalog No. 20FRCETSV

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W x H) Exterior 32.13 x 34 x 73.13 in. (81.6 x 86.4 x 186.1cm)
    Dimensions (D x W x H) Interior 23.8 x 27.8 x 57.8 in. (60.3 x 70.5 x 146.7 cm)
    Temperature Range (Metric) 1°C to 12°C,1° to 12°C
    Min. Clearance 3 in. On Sides, 3 in. At Back, 3 in. On Top
    For Use With (Application) Indoor Cold Storage Of Flammable Solvents
    Typical Lifetime 10 Years
    Lighting Interior - none
    Display Temperature Display - None
    Model 20FRCETSV
    Type Flammable Material Storage Refrigerator
    Amperage 2.5A,2.5A
    Voltage 230V
    Certifications/Compliance UL listed meets NFPA 45 and 70
    Door Count 1 (1 Compartment)
    Electrical Requirements 230 V/50 Hz
    Color White
    Height (English) Exterior 67.25 in.
    Control Mechanical Dial Thermostat/Outside on Rear of Unit
    Height (English) Interior 57.5 in.
    Wattage 600w
    Height (Metric) Exterior 170.8cm
    Warranty 13 Months Parts and Labor
    Description Corrosion Resistant, Flammable Materials Storage (FMS) Refrigerator
    Current 2.5Amps/600 Watts
    Plug Type NEMA 5-15P
    Refrigerant R134A,CFCFree
    Capacity 20.9 Cubic Feet/591.82 Liters,20.0 cu. ft. / 566.34L
    Shelves 4 fixed Interior shelves, 1 Wire Basket, 6 door shelves
    Shipping Weight (English) 230 lb.
    Capacity (English) 20.0 cu. ft.
    Width (Metric) Exterior 83.8cm
    Width (Metric) Interior 68.58cm
    Capacity (Metric) 566.34L
    Insulation Polyurethane Foam,Polyurethane Foam
    Casters Adjustable Leveling Feet
    Compressor Bottom Mounted
    Door Style Hinged, Opens left to Right, Non-Reversible
    Chamber Material Enameled steel, White
    Exterior Finish Epoxy Coated Steel
    Hertz 50Hz,50Hz
    Interior Finish Epoxy Coated Steel
    Access Security Door Lock
    Shipping Weight (Metric) 104.3kg
    Depth (Metric) Interior 53.34cm
    Height (Metric) Interior 146.05cm
    Width (English) Exterior 33 in.
    Width (English) Interior 27 in.
    Defrost Manual Defrost,Manual
    Depth (English) Interior 21 in.

    Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Refrigerators. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.

    • Temperature range: 2° to 7°C
    • Manual defrost
    • Hydraulic thermostat on exterior to eliminate interaction with stored materials
    • Aluminum evaporator coil
    • Magnetic vinyl gaskets for positive door seal
    • CFC-free insulation and coolant

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit