Learn More
BUCHI FlashPure ID Silica-Coated TLC Plates with Fluorescent Indicator

Glass or aluminum backed plates coated with FlashPure ID Silica with fluorescent indicator, UV 254 nm.
$326.00 - $570.00
Specifications
Particle Size | 5 to 17 μm |
---|---|
Excitation Wavelength | 254 nm |
Fluorescent Indicator | Yes |
For Use With (Application) | Normal Phase |
Packing Material | Silica |
Catalog Number | Mfr. No. | Backing Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Backing Material | Price | Quantity & Availability | |||||
05-405-590
![]() |
BUCHI
148628490 |
Aluminum |
Pack of 25 for $326.00
|
|
|||||
05-405-585
![]() |
BUCHI
148621250 |
Glass |
Pack of 25 for $570.00
|
|
|||||
Description
- Glass or aluminum backed plates
- Coated with FlashPure ID Silica
- For normal phase applications
Specifications
5 to 17 μm | |
Yes | |
Silica | |
FlashPure |
254 nm | |
Normal Phase | |
0.74 to 0.76 mL/g | |
20 x 20 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.