Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber™ Laboratory Glassware Washers Products for Science Education

The FlaskScrubber Laboratory Glassware washer is flexible, energy-efficient glassware washer with maximum cleanability for washing and drying primarily narrowneck glassware.

Manufacturer:  Labconco™ 4420320/EMD

 View more versions of this product

Catalog No. S28342


  Check Availability
Add to cart

Requires : Detergent, 20A circuit breaker, 9.52mm (0.375 in.) O.D. copper tubing for connection to water inlet valve, Purified water with supply piping minimum 9.52mm (0.375 in.) I.D. to permit at least 0.9gal. (3.4L)/min. flow

Specifications

Description

  • One-piece, stainless steel, fine mesh particle drain filter
  • Tall spindles hold flasks from 50mL to 2000mL, small spindles from 1mL to 25mL
  • Forced air drying into tank programmable up to 250min. and from 38-70°C (100-158°F)
  • Standard models also have forced air drying through spindles (Into tank only on ADA models)
  • Steam generator produces hot vapor to soften dried contaminants for more effective cleaning
  • Upper and lower wash arms (360° rotating) distribute water and detergent
  • Separate pumps for washing and draining reduce potential for cross contamination
  • Aluminum-backed insulation and ?berglass blanket for thermal and sound insulation
  • Programs may be locked to prevent unauthorized changes
  • Audible/visual alarms alert user to abnormal or unsafe events
  • User-set delayed start (up to 8 hours)
  • Sanitizing heat: water temperatures up to 93°C (199°F) on some models
  • Built-in purified water pump to bring purified water into tank for up to 6 pure water rinses
  • Manual-?ll detergent dispenser for powder or liquid detergent and manual-?ll rinse aid solution dispenser
  • Optional clear tempered safety glass viewing window and 25w interior light that illuminates when door is latched
  • Four leveling feet, 9.52mm (0.375 in.) female NPT inlet fitting for hot tap water connection
  • Factory-installed drain hose and band clamp
  • Pump rated at 363L/min. (96 gal./min) when operated on 115V, 60Hz and 230V, 50Hz and 424L/min. (112 gal./min.) on 230V, 60Hz
  • Drain pump to evacuate over 26L/min. (7 gal./min.)
  • Operation at 58dB
  • Standard Open Racks, Spindle Racks, and most accessories are interchangeable between FlaskScrubber and SteamScrubber Glassware Washers
Description & Specifications

Specifications

Dimensions: 69.5D x 61.2W x 86.6 - 91.6cm H (27.4 x 24.1 x 34.1 - 36.1 in.)
4.7L (1.25 gal.)
86.6 - 91.6cm
180°F
82°C
Forced air dry through spindles
20-120psi (138-827KPa)
Std. Undercounter
13L (3.4 gal.)
93kg
61.2cm
27.4 in.
LCD
115V, 60Hz, 16A
34.1 - 36.1 in.
One lower spindle rack
140°F
60°C
Type 304 stainless steel
Glassware Washer
7 (Rinse Only, Plastic, Glass, Glass Plus, Science, Science Plus, Dry Only)
206 lb.
24.1 in.
UL 61010-1; CAN/CSA C22.2 No. 61010.1; CE Conformity Marking (208/230 Volt models only)
69.5cm
College and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit