Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Test Tubes
Ideal for optical measurements due to its high clarity.
Supplier: Greiner Bio-One 214111
Description
- Volume: 35mL
- Clear tube
- Dia. X Height: 31 x 56mm
- Available with or without multi-disk white LDPE stopper
Specifications
Clear | |
56 mm | |
With multi-disk white, white LDPE stopper | |
Test Tube |
35 mL | |
Polystyrene | |
31 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction