Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Flexelene 135C

A bioprocess and medical grade tubing that meets USP Class VI requirements as well as cytotoxicity, ISO 10993-5 and hemolysis, ISO 10993-4 requirements. The heat-sealable and thermally weldable TPE polymer is autoclavable to 121°C and has the durability required for use in peristaltic pumps.
Description
- PVC-Free - No DEHP or BPA additives
- Ultra-low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Low gas and oxygen permeability
- Low protein binding
- Non-pyrogenic material
- Thermally weldable
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Complaince Certificates Available | |
3/16 in. | |
1/4 in. | |
50 ft. Roll - Bag | |
Out of direct sunlight, >20°F <100°F | |
Tubing |
Class 7 Cleanroom Manufactured | |
TPE | |
Medical, Pharmaceutical Uses; Peristaltic Pump Tubing | |
Flexelene™ 135C Tubing | |
White Translucent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction