Learn More
Description
- PVC-Free - No DEHP or BPA additives
- Low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Complaince Certificates Available |
| Diameter (English) Inner | 3/16 in. |
| Material | Flexelene™ Polyolefin Elastomer |
| Diameter (English) Outer | 1/4 in. |
| For Use With (Application) | Multi-purpose Medical, Pharmaceutical uses |
| Packaging Quantity | 100 ft. Roll - Bag |
| Product Line | Flexelene™ Tubing |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Transparent |
| Product Type | Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
