Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Flexible Kynar Lined Tubing

Chemical resistant Kynar lined bioprocess and medical grade tubing. More flexible than tubing extruded from 100% Kynar. Sterile using E-beam. Shore A 85
Description
- PVC-Free - No DEHP or BPA additive
- Low extractables / leachables liner component
- Kynar liner meets USP Class VI requirements
- Non-Animal Derived Kynar liner
- RoHS Compliant
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Complaince Certificates Available | |
3/8 in. | |
1/2 in. | |
Medical, Pharmaceutical Uses | |
KFlex - Kynar Lined Tubing | |
White Opaque |
Class 7 Cleanroom Manufactured | |
KFlex - Kynar™ Lined Thermoplastic Polymer | |
Tubing | |
50 ft. Roll - Bag | |
Out of direct sunlight, >20°F <100°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title