Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Flexible Stainless Steel (SS) Hose

Flexible stainless-steel hose with 1/4 in. female NPT.
$342.00 - $602.00
Specifications
Type | Flexible Hose |
---|---|
Packaging Quantity | Each |
Includes | 1/4 in. female NPT fittings |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Overall Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Overall Length (English) | Price | Quantity & Availability | |||||
06-711-531
![]() |
Restek™
21339 |
36 in. |
Each for $602.00
|
![]() |
|||||
06-711-532
![]() |
Restek™
21340 |
18 in. |
Each for $342.00
|
![]() |
|||||
Description
- Available in 18 in. and 36 in. lengths
Specifications
Flexible Hose | |
Each | |
1/4 in. female NPT fittings | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title