Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9219 Polyurethane-Coated Cut-Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 18-gauge ultra lightweight liner delivers dexterity, tactility and comfort
- Constructed from a blend of tungsten, fiberglass, HPPE and polyester
- Knit wrist helps prevent dirt and debris from entering the glove
- Compatible with touchscreen devices for easy use with tablets and phones
- Machine washable for extended wear life
- ANSI A9 Cut Resistance
- ANSI Puncture Level 4
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A9 |
Hand | Specific |
Material | HPPE, Polyester, Tungsten, Fiberglass |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Assembly, metal handling, fabrication and stamping |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction