Thermo Scientific™ FlipStrip™ Microtube Racks with Lid

Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. Made from 100% recycled plastic.

Manufacturer: Thermo Scientific™ 8628

 View more versions of this product

Catalog No. 21-402-31

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Holds 0.5ml Tubes,1.5ml Tubes,2.0 ml Tubes
    Material Recycled Plastic
    Type Flipstrip Rack
    Autoclavable No,No
    No. per Case 12 racks
    Color Green,Green
    Description Flipstrip Rack
    Tube Size 0.5mL, 1.5mL and 2.0mL MCTs
    Packaging 12 racks/case

    Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.

    • Holds 0.2mL strips and 1.5mL tubes on one side, 0.5mL tubes on other
    • Stable, low-profile design with an alphanumeric grid for easy tube identification
    • Lid protects samples and allows racks to be stacked
    • Several colors available

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit