Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DenLine™ Fluid-Resistant Disposable Long-Length Lab Coats, Color: Blue

Designed to assist Healthcare workers who have potential for splash and spray of blood, body fluids or chemicals, and subject to OSHA Directive(s) 29 CFR 1910 and OSHA Enforcement Procedure(s) CPL 02-02.069.

Manufacturer:  DenLine™ DPDL4260BLL

 View more versions of this product

Catalog No. 22-412-297

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Light weight
  • High fluid resistance
  • SMS material
  • Knit collar
  • Three pockets
  • Features cuffs, heavy duty snaps
  • Latex-free
  • Available in various sizes

Specifications

  • Length: 111.8cm (44 in.)
  • Weight: 30g
  • Anti-Static: 109
  • Air Permeability (ASTM D 737): 55 cu.ft./min.
  • Spray Test (AATCC 22): >90
  • Hydrostatic Pressure (AATCC 127): 430mm
  • Impact Penetration (AATCC 42): <1.0g
  • AAMI PB70 Liquid Barrier Classification: Level 2
Specifications

Specifications

Spray Test (AATCC 22): >90; Hydrostatic Pressure (AATCC 127): 430mm; Impact Penetration (AATCC 42): <1.0g; AAMI PB70 Liquid Barrier Classification: Level 2
Heavy duty snap closure
SMS
Large
Yes
High fluid resistance
Long-Length Lab Coats
44 in.
Knit
Blue
3
To assist Healthcare workers who have potential for splash and spray of blood, body fluids or chemicals
Yes
30g
111.8cm
Light weight
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit