Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DenLine Fluid-Resistant Disposable Long-Length Lab Coats, Color: Raspberry
Designed to assist Healthcare workers who have potential for splash and spray of blood, body fluids or chemicals, and subject to OSHA Directive(s) 29 CFR 1910 and OSHA Enforcement Procedure(s) CPL 02-02.069.
Manufacturer: DenLine DPDL4260RBM
Description
- Light weight
- High fluid resistance
- SMS material
- Knit collar
- Three pockets
- Features cuffs, heavy duty snaps
- Latex-free
- Available in various sizes
Specifications
- Length: 111.8cm (44 in.)
- Weight: 30g
- Anti-Static: 109
- Air Permeability (ASTM D 737): 55 cu.ft./min.
- Spray Test (AATCC 22): >90
- Hydrostatic Pressure (AATCC 127): 430mm
- Impact Penetration (AATCC 42): <1.0g
- AAMI PB70 Liquid Barrier Classification: Level 2
Specifications
Light weight | |
Spray Test (AATCC 22): >90; Hydrostatic Pressure (AATCC 127): 430mm; Impact Penetration (AATCC 42): <1.0g; AAMI PB70 Liquid Barrier Classification: Level 2 | |
Snaps | |
To assist Healthcare workers who have potential for splash and spray of blood, body fluids or chemicals | |
3 | |
Yes | |
111.8 cm |
Yes | |
Knit | |
Raspberry | |
SMS | |
Medium | |
30 g | |
44 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title