Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DenLine™ Fluid-Resistant Disposable Long-Length Lab Coats, Color: Teal
Designed to assist Healthcare workers who have potential for splash and spray of blood, body fluids or chemicals, and subject to OSHA Directive(s) 29 CFR 1910 and OSHA Enforcement Procedure(s) CPL 02-02.069.
Specifications
Product Type Specs | Long-Length Lab Coats |
---|---|
Material | SMS |
Resistance | High fluid resistance |
Barrier Retention | Spray Test (AATCC 22): >90; Hydrostatic Pressure (AATCC 127): 430mm; Impact Penetration (AATCC 42): <1.0g; AAMI PB70 Liquid Barrier Classification: Level 2 |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
22-412-306
|
DenLine™
DPDL4260TLXL |
X-Large | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Light weight
- High fluid resistance
- SMS material
- Knit collar
- Three pockets
- Features cuffs, heavy duty snaps
- Latex-free
- Available in various sizes
Specifications
- Length: 111.8cm (44 in.)
- Weight: 30g
- Anti-Static: 109
- Air Permeability (ASTM D 737): 55 cu.ft./min.
- Spray Test (AATCC 22): >90
- Hydrostatic Pressure (AATCC 127): 430mm
- Impact Penetration (AATCC 42): <1.0g
- AAMI PB70 Liquid Barrier Classification: Level 2
Specifications
Long-Length Lab Coats | |
High fluid resistance | |
Snaps | |
Light weight | |
To assist Healthcare workers who have potential for splash and spray of blood, body fluids or chemicals | |
3 | |
111.8 cm |
SMS | |
Spray Test (AATCC 22): >90; Hydrostatic Pressure (AATCC 127): 430mm; Impact Penetration (AATCC 42): <1.0g; AAMI PB70 Liquid Barrier Classification: Level 2 | |
Knit | |
Yes | |
Yes | |
44 in. | |
30 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title