Fluke Biomedical Scintillation Probes

Manufacturer: Fluke Biomedical LLC, RMS 48950

 View more versions of this product

Catalog No. 19-161-558

  Check Availability
Add to Cart

    Specifications

    Product Type Gamma Scintillation Probe
    Material Aluminum
    Sensitivity 160000cpm/mR/Hour 137Cs
    Temperature (English) Operating -40° to 120°F
    Temperature (Metric) Operating -40° to 50°C
    Voltage 900V
    Weight (English) 1.5 lb.
    Weight (Metric) 0.68kg
    Energy Range 60 keV
    Active Window 108mg/cm2 Al
    Detectors NaI (Tl) sodium iodide 1 x 1, scintillator optically coupled to PMT
    Humidity Range 0 to 95%
    For Use With (Application) For nuclear medicine, industrial hygiene, industrial X-ray manufacturing, geological surveys, radiation safety office applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit