Fluke Biomedical Scintillation Probes

Manufacturer: Fluke Biomedical LLC, RMS 48960

 View more versions of this product

Catalog No. 19-161-559

  Check Availability
Add to Cart

    Specifications

    Product Type Alpha Scintillation Probe
    Material Aluminum
    Sensitivity 300000cpm/μCi 241Am
    Temperature (English) Operating -40° to 120°F
    Temperature (Metric) Operating -40° to 50°C
    Weight (English) 1.5 lb.
    Weight (Metric) 0.68kg
    Energy Range 4 MeV
    Active Window 3mg/cm2 Al Mylar
    Detectors ZnS (Ag) alpha, scintillator optically coupled to PMT
    Humidity Range 0 to 95%
    For Use With (Application) For alpha detection of uranium and plutonium, HAZMAT, RSO applications
    Voltage 900V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit