Fluke™ Digital Smart Detector Area Monitor

Collects, interprets, analyzes and communicates radiation measurement data

Manufacturer: Fluke Biomedical LLC, RMS 1060AMNM3MR

 View more versions of this product

Catalog No. 19-161-549

  Check Availability
Add to Cart

    Specifications

    Product Type Area Monitor
    Temperature (English) Operating 32° to 122°F
    Temperature (Metric) Operating 0° to 50°C
    Connector Types RS485
    Detection Range 0.1mR to 10000mR/Hour
    Humidity Range 5 to 95%
    For Use With (Application) To detect gamma radiations, for reliable, continuous area monitoring applications
    Detectors Geiger-Mueller

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit