Fluke™ Digital Smart Detector Area Monitor

Collects, interprets, analyzes and communicates radiation measurement data

Manufacturer: Fluke Biomedical LLC, RMS 1060AMNM3HR

 View more versions of this product

Catalog No. 19-161-550

  Check Availability
Add to Cart

    Specifications

    Detectors Geiger-Mueller
    Temperature (English) Operating 32° to 122°F
    Temperature (Metric) Operating 0° to 50°C
    Connector Types RS485
    For Use With (Application) To detect gamma radiations, for reliable, continuous area monitoring applications
    Detection Range 1mR to 100000mR/Hour
    Humidity Range 5 to 95%
    Product Type Area Monitor

    The unit is a versatile smart radiation detector designed for reliable, continuous area monitoring applications.The MHV version accommodates a wide variety of external GM probes. Circuitry employed detects pulse pileup conditions in high radiation field and prevent incorrect readings

    • Features 16-bit real-time, interrupt driven, embedded controller
    • NEMA 4 rectangular plastic housing outdoor or indoor applications
    • Available in four operating ranges employing internal Geiger-Mueller (GM) detectors
    • MHV version for external probe present
    • All versions available in SI units
    • Simple installation and setup
    • Suitable for stand-alone operation
    • RS-485 interface for multi-drop applications
    • With optional remote display with alarm indicator

    • Detects gamma radiations
    • Temperature range: 0° to 50°C (32° to 122°F)
    • Relative humidity: 5 to 95%, non-condensing
    • Dimensions: 9.65 x 28.26 x 10.16cm (3.8 x 11.125 x 4 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit