Fluke PRIMEALERT Digital Area Monitors

Manufacturer: Fluke Biomedical LLC, RMS 05443

 View more versions of this product

Catalog No. 19-161-545

  Check Availability
Add to Cart

    Specifications

    Product Type Digital Area Monitor
    Width (English) 9.7 in.
    Width (Metric) 24.63cm
    Detection Range 0.1mR/Hour to 1R/Hour
    For Use With (Application) To detect and warn personnel of increasing radiation levels and to control the exposure of personnel to gamma radiation
    Depth (Metric) 6.35cm
    Material Aluminum, Polyurethane
    Temperature (English) Operating -40° to 150°F
    Temperature (Metric) Operating -40° to 65°C
    Voltage 95 to 135V
    Battery Type 6V sealed lead acid rechargeable
    Connector Types RS232
    Display Type LED
    Response Time 3 sec. from 10% to 90% of final reading
    Height (English) 7.4 in.
    Depth (English) 2.5 in.
    Weight (English) 6.5 lb.
    Weight (Metric) 2.3kg
    Battery Life 48 hours in non-alarm condition, 12 hours in alarm condition
    Height (Metric) 18.79cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit