Brady™ Fluorescent Shop Envelopes

Color-code work in process, machine procedures and drawings. Brady™ Fluorescent Shop Envelopes are the perfect solution for organizing work flows.

Manufacturer: Brady™ 56942

 View more versions of this product

Catalog No. 19-113-410

  Check Availability
Add to Cart

    Specifications

    Color Fluorescent yellow trim on clear
    Dimensions (L x W) 9 in. x 6 in.
    For Use With (Application) Color-coding work in process, machine procedures and drawings
    Length (English) 9 in.
    Material Plastic
    Mounting Type Metal grommet
    Quantity 25/Package
    Width (English) 6 in.

    • Fluorescent green trimmed shop envelopes
    • Ideal for color-coding work in process, machine procedures and drawings
    • For indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit