Thermo Scientific™ Fluoro-Max Dyed Green Aqueous Fluorescent Particles

Improve sensitivity and detectability for analytical methods with green aqueous fluorescent particles.

Manufacturer: Thermo Scientific™ G25B

 View all options for this product

Catalog No. 09-980-407


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Additive Trace amounts of surfactant to inhibit agglomeration and promote stability
    Color Green
    Composition Polystyrene
    Concentration 1% solids
    Contents Dyed polystyrene microspheres in water
    Diameter (Metric) 0.03µm
    Diameter (Metric) Mean 0.03µm
    Diameter (Metric) Nominal 0.03µm
    Dye Type Firefli™ Fluorescent Green (468/508nm)
    Includes Package Insert Sheet
    Particle Density 1.05g/cm³
    Particle Size (Metric) 0.03µm
    Quantity 1 ea.
    Refractive Index 1.59 at 589nm (25°C)
    Stability Product stable for a minimum of 24 months
    Storage Requirements Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
    Uniformity <20%

    Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.

    Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.


    • Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
    • Aqueous suspensions are packaged as 1% solids
    • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
    • Can also be detected using mineral light or black light (UV)

    Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.

    Recommended for:

    • Filter testing
    • Flow tracing
    • Biological research

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit