Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles Available on GSA/VA Contract for Federal Government customers only.

Improve sensitivity and detectability for analytical methods with fluorescent particles that feature bright, distinct colors.

Manufacturer: Thermo Scientific™ 352B

 View more versions of this product

Catalog No. 09-980-513

  Check Availability
Add to Cart

    Specifications

    Uniformity <18%
    Diameter (Metric) 5µm
    Color Green
    Additive May contain trace amount of dispersant
    Diameter (Metric) Mean 5µm
    Diameter (Metric) Nominal 5µm
    Includes Package Insert Sheet
    Quantity 5g
    Stability Product stable for a minimum of 24 months
    Storage Requirements Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
    Contents Dry dyed polystyrene (DVB) microspheres
    Count 1.45 x 10¹°/gram
    Dye Type Firefli Fluorescent Green (468/508nm)
    Particle Density 1.05g/cm³
    Particle Size (Metric) 5µm
    Refractive Index 1.59 at 589nm (25°C)
    Composition Polystyrene Divinlybenzene
    Volume (Metric) 5g
    Particle Size 5µm

    Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles, polymer particles that are internally dyed and feature bright, distinct colors.

    Made of polystyrene, these Fluoro-Max Green and Red Dry Fluorescent Particles have a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C). They can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer, or an fluorescence activated cell sorter. They can also be detected using mineral light or black light (UV).

    Note:

    Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.

    Recommended for:

    • Filter testing
    • Flow tracing
    • Biological research

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit