Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.45 μm
Hydrophobic membrane with laminated backing for easier handling
$697.00 - $985.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | 7 psi |
Color | White |
Filter Type | Screen Filter |
Pore Size | 0.45 μm |
Catalog Number | Mfr. No. | Material | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Flow Rate | Price | Quantity & Availability | ||||
FHLP04700
|
MilliporeSigma™
FHLP04700 |
PTFE | 60 mL/min x cm2 |
Pack of 100 for $697.00
|
|
||||
FHUP04700
|
MilliporeSigma™
FHUP04700 |
PTFE (Unlaminated) | 75 mL/min x cm2 |
Pack of 100 for $985.00
|
|
||||
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
White | |
0.45 μm | |
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. | |
Hydrophobic | |
Filter Membranes | |
47 mm |
7 psi | |
Screen Filter | |
Non-sterile | |
8.0 L/min/cm2 | |
100Pack | |
Hydrophobic | |
47 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title