Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filters, 1 μm
GSA_VA

Hydrophobic membrane with laminated backing for easier handling

Manufacturer:  MilliporeSigma™ FALP04700

 View more versions of this product

Catalog No. FALP04700



Description

Description

Hydrophobic membrane with laminated backing for easier handling

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Screen filter
PTFE
Filter Membranes
47 mm
Hydrophobic
3 psi
Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy.
100Pack
Hydrophobic
1.0 μm
Non-sterile
White
47 mm
Not Autoclavable
100 mL/min x cm2
16.0 L/min/cm2
100/Pk.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit