Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filters, 1 μm Available on GSA/VA Contract for Federal Government customers only.

Hydrophobic membrane with laminated backing for easier handling

$415.00 - $1069.00

Specifications

Autoclavable Not Autoclavable
Bubble Point 3 psi
Color White
Material PTFE
Pore Size 1.0 μm
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Flow Rate Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Flow Rate Price Quantity & Availability  
FALP02500
View Documents
MilliporeSigma™
FALP02500
25 mm 100 mL/min x cm2
Pack of 100 for $415.00
Add to cart
 
FALP03700
View Documents
MilliporeSigma™
FALP03700
37 mm 100 mL/min x cm2
Pack of 100 for $507.00
Add to cart
 
FALP04700 Available on GSA/VA Contract for Federal Government customers only.
View Documents
MilliporeSigma™
FALP04700
47 mm 100 mL/min x cm2
Pack of 100 for $544.00
Add to cart
 
FALP09050
View Documents
MilliporeSigma™
FALP09050
16 L/min x cm2
Pack for $863.00
Add to cart
 
FALP14250
View Documents
MilliporeSigma™
FALP14250
142 mm 100 mL/min x cm2
Pack of 50 for $1,069.00
Add to cart
 
Description

Description

Hydrophobic membrane with laminated backing for easier handling

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
Specifications

Specifications

Not Autoclavable
White
1.0 μm
Screen filter
Filter Membranes
3 psi
PTFE
Non-sterile
Hydrophobic
Hydrophobic
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit