Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS™ Foam 140™ Alkaline Process and Research Cleaner
Foam 140™ alkaline process and research cleaner is an alkaline foaming detergent for spray applications
Supplier: STERIS™ 1D1402
Description
- Specially formulated to deliver effective foam cleaning in pharmaceutical, biotechnology, cosmetic, dietary supplement, and other industries requiring an effective validatable detergent
How Foam 140™ Works
- Proprietary blend of surfactants, solvents and other performance-enhancing ingredients
- Provide multiple cleaning mechanisms
- When applied with foam spray equipment, generates clinging foam to increase contact time
Why Foam 140™
- Productivity
- Reduces cleaning labor by increasing detergent contact time with heavy clinging foam when used with foam applicator
- Efficacy
- Effectively cleans fats, oils, and other organic soils with a blend of alkalinity, surfactants and other performance-enhancing ingredients
- Cost Savings
- Reduces water consumption/cleaning time by superior rinsing characteristics
- Easy to Validate
- Facilitates cleaning validation with a support documentation including non-specific analytical methods, and toxicity reports
- Reliability
- Manufactured for pharmaceutical industry in cGMP compliant, FDA registered and ISO 9001 certified facility
Physical Properties
- Form: Light yellow/clear liquid
- Odor: Slight chemical
- Specific Gravity: 77 °F (25 °C) 1.18, typical
- pH (undiluted): 13.0, typical
- pH (1%): 12.1, typical
- Solubility: Complete
- Foam: Clinging foam
- Rinsing: Excellent
- Phosphates: None
Specifications
Foam Detergent | |
12.1 to 13 | |
Non-sterile | |
30 gal. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction