Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec CleanWIPE 1000 Series Swabs
Available in a variety of head sizes, shapes, tips, and handles to accomodate most cleanroom applications. Foamtech CleanWIPE 1000 Series Swabs feature advanced fiber-free engineering for streak-free dry or low-solvent cleaning.
Manufacturer: Foamtec HT1090100
Description
- Employs CleanWIPE reticulated 100 ppi foam
- Silicone-free
- Streak-free and extremely low ionic and NVR levels
- Features thermal bonding process
- Ensures no adhesive residue and minimizes particle generation from seal while cleaning
- Available in very small point and variety of paddle style head shapes
- Premium-grade
- Open cell structure is very absorbent
- Absorbs slowly to work particularly well with fast-evaporating solvents
- Offers superior fiber-free absorbency with very little particulation
- Soft, nonabrasive, and nonlinting
- For use with photosensitive emulsions, contact lenses, medical implant devices, and other sensitive products
- Resistant to most solvents
- Cleanroom-laundered (excluding HT1000, HT1001, and HT1206) and packaged in a Class M3.5 (Class 100) cleanroom
Specifications
0.24 in. | |
Designed for precision cleaning and application tasks in clean rooms and controlled environments | |
2.18 in. | |
55.4 mm | |
80 mm | |
Bulb | |
7.4 mm | |
5.1 mm | |
3.15 in. | |
Rigid |
6.1 mm | |
White | |
0.97 in. | |
24.6 mm | |
Foam | |
XL | |
0.23 in. | |
Thermal | |
Rigid extra-large bulb |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title