Foamtec CleanWIPE™ 1000 Series Swabs

Manufacturer: Foamtec HT11345

 View more versions of this product

Catalog No. 19-304-622

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Handle 3.3mm
    For Use With (Application) Designed for precision cleaning and application tasks in clean rooms and controlled environments
    Handle Color White
    Handle Material Polypropylene
    Length (English) Tip 1.38 in.
    Material Foam
    Shape Lollipop
    Size Large
    Thickness (Metric) 12.2mm
    Tip Material CleanWIPE™ reticulated Polyurethane Foam
    Width (English) Tip 0.18 in.
    Adhesive Type Thermal
    Diameter (English) Handle 0.13 in.
    Length (English) Handle 4.6 in.
    Length (Metric) Handle 116.8mm
    Length (Metric) Tip 35.1mm
    Length (Metric) 151.9mm
    Tip Style Rigid
    Width (Metric) Tip 2.5mm
    Length (English) 5.98 in.
    Product Type Rigid large lollipop

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit