Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec CleanWIPE™ 1000 Series Swabs

Catalog No. p-183024
Click to view available options
Length (Metric):
142.7 mm
151.6 mm
152.4 mm
155.7 mm
66.85 mm
67.6 mm
68.1 mm
69.3 mm
70.0 mm
82.8 mm
Tip Style:
Flexible
Rigid
Semi-flexible
Small Flexible
Super Flexible
Shape:
Blunt spear
Bulb
Cylinder
Mini spear
Round
Spear
Size:
Large
Medium
Mini
Small
This item is not returnable. View return policy
This item is not returnable. View return policy

Available in a variety of head sizes, shapes, tips, and handles to accommodate most cleanroom applications. Foamtech CleanWIPE™ 1000 Series Swabs feature advanced fiber-free engineering for streak-free dry or low-solvent cleaning.

  • Employs CleanWIPE reticulated 100 ppi foam
  • Silicone-free
  • Streak-free and extremely low ionic and NVR levels
  • Features thermal bonding process
  • Ensures no adhesive residue and minimizes particle generation from seal while cleaning
  • Available in very small point and variety of paddle style head shapes
  • Premium-grade
  • Open cell structure is very absorbent
  • Absorbs slowly to work particularly well with fast-evaporating solvents
  • Offers superior fiber-free absorbency with very little particulation
  • Soft, nonabrasive, and nonlinting
  • For use with photosensitive emulsions, contact lenses, medical implant devices, and other sensitive products
  • Resistant to most solvents
  • Cleanroom-laundered (excluding HT1000, HT1001, and HT1206) and packaged in a Class M3.5 (Class 100) cleanroom

Specifications

Diameter (English) Handle 0.10 in.
Length (English) 2.73 in.
For Use With (Application) Designed for precision cleaning and application tasks in clean rooms and controlled environments
Handle Color Blue
Product Type Flexible mini bulb
Diameter (Metric) Handle 2.5 mm
Length (Metric) 69.3 mm
Length (English) Handle 2.33 in.
Length (Metric) Handle 59.2 mm
Material Foam
Shape Bulb
Size Mini
Thickness (Metric) 2.8 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 9.9 mm
Width (Metric) Tip 3.3 mm
Width (English) Tip 0.03 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Small Flexible
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.