Foamtec CleanWIPE™ 1000 Series Swabs

Manufacturer: Foamtec HT1030

 View more versions of this product

Catalog No. 19-304-617

  Check Availability
Add to Cart

    Specifications

    Adhesive Type Thermal
    Diameter (English) Handle 0.1 in.
    Diameter (Metric) Handle 2.5mm
    For Use With (Application) Designed for precision cleaning and application tasks in clean rooms and controlled environments
    Handle Color Blue
    Handle Material Polypropylene
    Length (English) Handle 2.32 in.
    Length (English) Tip 0.36 in.
    Length (Metric) Handle 58.9mm
    Length (Metric) Tip 9.1mm
    Length (Metric) 68.1mm
    Material Foam
    Shape Micro paddle
    Size Micro
    Thickness (Metric) 2.3mm
    Tip Style Flexible
    Width (English) Tip 0.03 in.
    Width (Metric) Tip 6.3mm
    Length (English) 2.68 in.
    Product Type Flexible micro paddle
    Tip Material CleanWIPE™ reticulated Polyurethane Foam

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit