Foamtec CoverMAX™ Wipers

Designed to aid decontamination procedures in pharmaceutical and medical device manufacturing facilities

Manufacturer: Foamtec FP4290ST

 View more versions of this product

Catalog No. 19-304-553

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9 x 9 in. (22.86 x 22.86cm)
    Material Polyester Fabric
    Packaging Quantity 10 wipers/pack
    Sterile Yes
    Thickness 0.142 in.
    Width (English) 9 in.
    Width (Metric) 22.86cm
    For Use With (Application) Designed to aid decontamination procedures in pharmaceutical and medical device manufacturing facilities, for applying disinfectants
    Length (English) 9 in.
    Length (Metric) 22.86cm
    Product Type CoverMAX™ cleanroom wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit