Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec ESD Safe CleanWIPE™ 1800 Series Cleanroom Swabs

Designed to clean static-sensitive assemblies

Manufacturer:  Foamtec HT1801R5

 View more versions of this product

Catalog No. 19-304-683

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

Thermal
2.8mm
White
5.27 in.
133.9mm
127mm
Medium
CleanWIPE™ reticulated Polyurethane Foam
0.14 in.
5 in.
0.11 in.
Designed to clean static-sensitive assemblies, for removal of contamination from surfaces in critical electronics manufacturing environments
Polypropylene
0.7 in.
17.8mm
Cylinder
5.1mm
Flexible
3.8mm
Swab
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit