Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec ESD Safe UltraSOLV™ 1900 and 1900X Series Cleanroom Swabs

Catalog No. p-4364388
Click to view available options
Tip Style:
Flexible
Rigid
Semi-flexible
Shape:
Bulb
Paddle
Round
Spear
Size:
Micro
Mini
Small
Thickness (Metric):
2.5 mm
2.8 mm
3.8 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides streak-free cleaning of static sensitive components

Offers excellent abrasion resistance, minimizing particle generation due to abrasion when cleaning sharp or rough surfaces such as suspensions, flex circuit bonding pads and sliders.

  • Low ionic and NVR Levels
  • Both the swab tip and handle are static dissipative
  • Low tribocharge, less than 5 volts dry

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 2.69 in.
For Use With (Application) Designed for removal of contamination from surfaces in critical electronics manufacturing environments
Handle Color White
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 68.3 mm
Length (English) Handle 2.31 in.
Length (Metric) Handle 58.7 mm
Shape Paddle
Size Mini
Thickness (Metric) 2.8 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 9.9 mm
Width (Metric) Tip 3.8 mm
Width (English) Tip 0.13 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.