Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs

Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications

Manufacturer: Foamtec HT1587FC500

 View more versions of this product

Catalog No. 19-304-644

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size Large
    Adhesive Type Thermal
    For Use With (Application) The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications
    Handle Color Blue
    Handle Material Polypropylene
    Length (Metric) 127mm
    Shape Square paddle
    Tip Material MiraWIPE™ / CleanWIPE™ Microfiber
    Tip Style Semi-rigid
    Length (English) 5 in.
    Product Type Swab

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit