Foamtec MiraSWAB™ ESD 1600 Series Cleanroom Swabs

For removal of contamination from surfaces in critical electronics manufacturing environments

Manufacturer: Foamtec HT1650TC500

 View more versions of this product

Catalog No. 19-304-661

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Adhesive Type Thermal
    For Use With (Application) For removal of contamination from surfaces in critical electronics manufacturing environments
    Handle Color White
    Handle Material Polypropylene
    Length (Metric) 76.2mm
    Shape Spear
    Size Micro
    Tip Style Semi-flexible
    Length (English) 3 in.
    Product Type Swab

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit