Foamtec MiraWIPE™ Wipers

Suitable for disinfection of vacuum chambers, medical devices and cleanrooms

Manufacturer: Foamtec HT57245

 View more versions of this product

Catalog No. 19-304-696

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO Class 5
    Dimensions (L x W) 36 x 24 in. (91.4 x 60.9cm)
    Edges Sealed folded
    Material Polyester
    Packaging Quantity 5 wipers/bag
    Width (English) 24 in.
    Width (Metric) 60.9cm
    For Use With (Application) For removing stubbornly adhered particles and stains in pharmaceutical and micro electronics cleaning applications, ISO Class 100
    Length (English) 36 in.
    Length (Metric) 91.4cm
    Product Type MiraWIPE™ wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit